Shop All Toys & Games
Childcraft
Childcraft 2004412 24 x 26.63 x 44.5 in. 2 Blue Paint Trays Outdoor Easel
Mfr # 2004412
Zoro # G604162224
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Childcraft
- MFR # 2004412
- Zoro # G604162224
- UPC # 885634323509
- Country of Origin United States
- Category Toys & Games
Description
Enjoy some art fun (and fresh air) with the Outdoor Easel from Childcraft. Easel features cross rails for extra stability, locking metal stay arms to hold the easel open, and rubber feet to keep easel firmly in desired place. Panels can be adjusted individually at any increment from 39-3/8 to 48-1/2 inches. The 2-position blue trays adjust without removing the easel panel from the frame. Tray height will vary from 15-3/4 to 25-1/8 inches and can hold up to 8 paint cups . Easel measures 24 W x 26-5/8 D x 44-1/2 H inches. Some assembly required.
Features- 2 Blue Paint Trays Outdoor Easel
- Outdoor easel for kids come with adjustable height panels and locking metal stay arms to keep easel securely open
- Included blue tray on each side of easel adjust without removing the easel panel from the frame and hold 4 paint cups (for a total of 8)
- Durable, genuine Fijian mahogany wood construction is attractive, fully sustainable, and eco-friendly
- Outdoor functional wooden easel is proudly crafted in USA with GREENGUARD certifications
- 1 Wooden Paint Easel
- 2 Blue Paint Trays
- Dimension: 24" x 26.63" x 44.5"
- Country of Origin: United States
- Certifications: Greenguard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 4", Fluorescent Green, 500/Roll (DL638J)
- GHENT Enclosed Rubber Bulletin Board 36"x36", 1 Door (PA13636TR-BK)
- GEOMAG Mechanics Gravity, Loops + Turns, Recycled Plastic, 130 Pieces Per Set (763)
- ELECTRIDUCT UV Rated Wire Loom - 1.5" x 100 ft- Black (WL-ED-UV-150-100-BK)
- CHILDCRAFT Childcraft Replacement Easel Tray; Blue Polypropylene (271480)
- CHILDCRAFT Play Sink, 24 x 13-3/8 x 27-3/4 Inches (28894)
- CHILDCRAFT Traditional Play Kitchen Straight Connector, 24 x 11-1/4 Inches (230979)
- CHILDCRAFT Wall Bench, 59-3/4 x 12 x 12 Inches (1542345)
- CHILDCRAFT Traditional Play Kitchen Corner Connector, 24-5/8 x 24-5/8 Inches (230987)
- CHILDCRAFT See-Thru Kitchen Center (1491193)
- LEARNING ADVANTAGE TacTile™ Blocks, 108 pieces (4090)
- Childcraft Toys & Games