Shop All Projector Mounts & Brackets
Chief
Xlfsin Frstndg Vdo Drop Ship
Mfr # XVM1X1U
Zoro # G7162724
product price: $4,409.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Not eligible for select promotions
$4,409.99
Free 30-Day Returns
Key Features
- Overall Width 75.7 in
- Overall Depth 40.3 in
- Standards UL
- Color Black
- Features Features,"Assembly Required, Cable Management, Lockable Casters"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # XVM1X1U
- Zoro # G7162724
- UPC # 841872156477
- Country of Origin United States
- Category Projector Mounts & Brackets
Dimensions
Overall Width | 75.7 in |
Overall Depth | 40.3 in |
Height | 72.2 in |
Minimum Screen Size Supported | 105 in |
Maximum Screen Size Supported | 90 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Xlfsin Frstndg Vdo Drop Ship |
Standards | UL |
Color | Black |
Features | Features,"Assembly Required, Cable Management, Lockable Casters" |
Maximum Load Capacity | 500 lb |
Number of Displays Supported | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Gooseneck Microphone, Black, Sz 16 1/4 In (MGS1)
- ALURATEK Type C Hub Micro Sd Card Read (AUMC0302F)
- EARPHONE CONNECTION Push-Talk BT Adapter, BTD-34EC-S-PTT BLE (BTD-34EC-S-PTT BLE)
- DURACELL Battery, Size 28L, Lithium, 6V (PX28L)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- Chief Projector Mounts & Brackets