Shop All Projector Mounts & Brackets
Chief
Xl Vibration Isolator Coupler
Mfr # CMA348W
Zoro # G7166066
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 23"
- Width 23"
- Height 6"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # CMA348W
- Zoro # G7166066
- UPC # 841872172538
- Country of Origin United States
- Category Projector Mounts & Brackets
Dimensions
Depth | 23" |
Width | 23" |
Height | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Xl Vibration Isolator Coupler |
Color | White |
Product Type | Mounting Coupler |
Compatibility | Chief CMS Columns (1.5" NPT) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Arm/Leg Band - Button, S/M, Lime (8001)
- BLACK BOX Usb 1.1 Cat5 Extender, 1-Port (IC101A)
- PANASONIC CR-2032/HF1N 3V Lithium Coin Battery Horz 2 PC Pins PC CMOS RTC (CR-2032/HF1N)
- AVARRO 1080P HDMI EXTENDER OVER SINGLE CAT5/6 164FT/50M (0E-HDMIEX2K)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- Chief Projector Mounts & Brackets