Shop All Projector Mounts & Brackets
Chief
Xl, Tilt, Ht Adj, Custom Fhb72
Mfr # XTM7244
Zoro # G5571387
product price: $289.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48.4"
- Depth 2"
- Color Black
- Product Type Wall Mount
- Compatibility 55" - 75" Flat Panel Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # XTM7244
- Zoro # G5571387
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Width | 48.4" |
Depth | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Xl, Tilt, Ht Adj, Custom Fhb72 |
Color | Black |
Product Type | Wall Mount |
Compatibility | 55" - 75" Flat Panel Display |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Toyo 6FM7 (MAX3943277)
- INNOVERA Rubber Mouse Pad, Blue (IVR52447)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for D C Battery SA61006 + 6V Charger (ML12-6F2CHRGR4518)
- PLUGABLE TECHNOLOGIES USB 3.0 To 2K HDMI with Audio for Multiple Monitor (UGA-2KHDMI)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- Chief Projector Mounts & Brackets