Shop All Projector Mounts & Brackets
Chief
Xl, Tilt, Ht Adj, Custom Fhb70, XTM7033
Mfr # XTM7033
Zoro # G5571396
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 27"
- Width 48.5"
- Depth 1.9"
- Features Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # XTM7033
- Zoro # G5571396
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Height | 27" |
Width | 48.5" |
Depth | 1.9" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Xl, Tilt, Ht Adj, Custom Fhb70, XTM7033 |
Features | Adjustable |
Product Type | Wall Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sanyo Cr2430-p1-2 (CR2430-P1-2 SANYO)
- CABLE WHOLESALE Cable Wholesale DisplayPort to DVI Video Cable; DisplayPort Male to DVI Male; 3 foot (10H1-61103)
- POPSOCKETS Anker MagGO Magnetic Battery Charger with Grip for Apple MagSafe, Black (A1612H11)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Schwinn 50CC Newport, Campus (YTX7A-BS303)
- CHIEF Ceiling Mount Med Black (MCM1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- Chief Projector Mounts & Brackets