Shop All Projector Mounts & Brackets
Chief
Xl, Tilt, Ht Adj, Custom Fhb70, XTM7029
Mfr # XTM7029
Zoro # G5571195
product price: $259.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.5"
- Width 48.4"
- Depth 2"
- Color Black
- Product Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # XTM7029
- Zoro # G5571195
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Height | 16.5" |
Width | 48.4" |
Depth | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Xl, Tilt, Ht Adj, Custom Fhb70, XTM7029 |
Color | Black |
Product Type | Wall Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT6 Flat Ethernet Network Cable- 10ft- Black (100740BK)
- ULTRALAST Smart Charger with 2 Rechargeable CR123 Batteries (ULCR123RK)
- WINEGARD Rayzar Amplified Portable Indoor Hd Antenna (RVRZ85)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5448)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- Chief Projector Mounts & Brackets