Shop All Projector Mounts & Brackets
Chief
Xl, Static, Ht Adj, Custom Fhb, XSM7536
Mfr # XSM7536
Zoro # G5571448
product price: $214.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.5"
- Width 48.4"
- Depth 2"
- Color Black
- Product Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # XSM7536
- Zoro # G5571448
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Height | 16.5" |
Width | 48.4" |
Depth | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Xl, Static, Ht Adj, Custom Fhb, XSM7536 |
Color | Black |
Product Type | Wall Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell Latitude E6510 4400 MAH Battery (LATITUDE E6510 4400 MAH BATTERY DELL)
- ILC Replacement for Fisher Price Tough Talking Jeep T6138 Compatible Battery (TOUGH TALKING JEEP T6138 COMPATIBLE BATTERY FISH)
- ILC Replacement for HBC Radiomatic Ba214061 (RADIOMATIC BA214061 HBC)
- CLEAN REMOTE Remote Stand, For Clean Remote Control (R-CR-STAND)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- Chief Projector Mounts & Brackets