Shop All Projector Mounts & Brackets
Chief
Xl, Static, Ht Adj, Custom Fhb, XSM7458
Mfr # XSM7458
Zoro # G5571554
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 16.5"
- Width 48.4"
- Depth 2"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # XSM7458
- Zoro # G5571554
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Height | 16.5" |
Width | 48.4" |
Depth | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Xl, Static, Ht Adj, Custom Fhb, XSM7458 |
Color | Black |
Product Type | Wall Mount |
Compatibility | 55" - 75" Flat Panel Displays |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES HDMI Cable, 50 ft. L, Blue, Triple SHLD (HDCL50)
- ULTRATECH 12V 28AH SLA BATTERY NB (IM-12280NB)
- ILC Replacement for Panasonic Pt-ae900u Lamp & Housing (PT-AE900U LAMP & HOUSING PANASONIC)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Liftmaster 485LM Evercharge Back-Up - 4 Pack (ML5-12MP4184565)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- Chief Projector Mounts & Brackets