Shop All Projector Mounts & Brackets
Chief
Xl, Static, Ht Adj, Custom Fhb, XSM7033
Mfr # XSM7033
Zoro # G5571037
Free Shipping & Returns
Not eligible for select promotions
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27"
- Width 48.6"
- Depth 2.2"
- Features Adjustable
- Product Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # XSM7033
- Zoro # G5571037
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Height | 27" |
Width | 48.6" |
Depth | 2.2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Xl, Static, Ht Adj, Custom Fhb, XSM7033 |
Features | Adjustable |
Product Type | Wall Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Gooseneck Microphone, Black, Sz 16 1/4 In (MGS1)
- TRIPP LITE Reversible USB Cable, Black, 10 ft. (UR020-010)
- DETEX Battery Exit Alarm Flush W/Power (EAX-2500FK GRAY)
- ULTRALAST Battery 1.35 Volt Zinc Air Ultralast Hearing Aid Battery (UL675HA)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- Chief Projector Mounts & Brackets