Shop All Projector Mounts & Brackets
Chief
Xl, Static, Ht Adj, Custom Fhb, XSM7029
Mfr # XSM7029
Zoro # G5571143
product price: $214.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.5"
- Width 48.4"
- Depth 2.2"
- Color Black
- Features Flexible, Leveling System, Lateral Adjustment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # XSM7029
- Zoro # G5571143
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Height | 16.5" |
Width | 48.4" |
Depth | 2.2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Xl, Static, Ht Adj, Custom Fhb, XSM7029 |
Color | Black |
Features | Flexible, Leveling System, Lateral Adjustment |
Product Type | Wall Mount |
Compatibility | http://www.chiefmfg.com/Products/XSM7029 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dogwatch R7 (R7 DOGWATCH)
- ILC Replacement for Fisher Price Kawasaki KFX Ninja K0450 Compatible Battery (KAWASAKI KFX NINJA K0450 COMPATIBLE BATTERY FISH)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement for Yamaha Rhino Utility Vehicle UTV (ML35-12GEL85)
- MOTOROLA Speaker Microphone, Remote, 1-1/16 in. L (PMMN4076A)
- CHIEF Ceiling Mount Med Black (MCM1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- Chief Projector Mounts & Brackets