Shop All Projector Mounts & Brackets
Chief
Xl Short Throw Mount
Mfr # WM240S
Zoro # G7160852
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 19.6 in
- Overall Depth 70.4 in
- Height 11.5 in
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # WM240S
- Zoro # G7160852
- UPC # 841872147277
- Country of Origin India
- Category Projector Mounts & Brackets
Dimensions
Overall Width | 19.6 in |
Overall Depth | 70.4 in |
Height | 11.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Xl Short Throw Mount |
Standards | UL |
Series | WM2 |
Color | Silver |
Features | Features,"Cable Management, Leveling System, Locking System, Telescoping, Height Adjustable, Recycled" |
Maximum Load Capacity | 25 lb |
Device Supported | Projector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENS SERIES 8MP HD Turret Camera 2.8mm Fixed Lens (SCC48T6/28-K)
- ILC Replacement for Crestron Tpmc-8x-btp Battery (TPMC-8X-BTP BATTERY CRESTRON)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Yamaha Big Bear Grizzly Kodiak YFM400, 450 (YTX20L-BSGEL254)
- ILC Toro Time Cutter Ss4225 Zero-turn Mower Lawn Tractor AND Mower 35ah Deep Cycle AGM BA (TIME CUTTER SS4225 ZERO-TURN MOWER LAWN TRACTOR A)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- Chief Projector Mounts & Brackets