Shop All Projector Mounts & Brackets
Chief
Xl Plenum Ceiling Box
Mfr # CMA473
Zoro # G7158192
product price: $180.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.8"
- Features Lid
- Width 10.4"
- Depth 23.2"
- Product Type Storage Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # CMA473
- Zoro # G7158192
- UPC # 841872159478
- Country of Origin United States
- Category Projector Mounts & Brackets
Dimensions
Height | 4.8" |
Width | 10.4" |
Depth | 23.2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Xl Plenum Ceiling Box |
Features | Lid |
Product Type | Storage Case |
Case Style | Box |
Compatibility | Chief CMS440 Speed-Connect Above Tile Suspended Ceiling Kit, Chief CMA440 Above Tile Suspended Ceiling Kit |
Description
The CHIEF brand Xl Plenum Ceiling Box is a storage case with a box style. It has a height of 4.8", a width of 10.4", and a depth of 23.2".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY BATTERY, RECHAR, ENGZR, AAA (EVENH12BP4)
- LIND Dc Pwr Adaptr F/Getacv200 (GE1950-1276)
- MIGHTY MAX BATTERY YT5L-BS Battery Replacement for X5L FAYTX5L GTX5L-BS Batteries (YTX5L-BS21133)
- WEBOOST Drive Reach Vehicle Cell Signal Booster Kit w/ Antenna (470154)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- Chief Projector Mounts & Brackets