Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 5 Bore x 8 Stroke - 2.5 Rod, SAE 12
Mfr # 207520
Zoro # G5437597
product price: $930.99
/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 5 in
- Stroke Length 8 in
- Max. Pressure 3000
- Retracted Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207520
- Zoro # G5437597
- UPC # 615986025444
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 8 in |
Retracted Length | 20 in |
Rod Dia. | 2.5 in |
Port Size | SAE 12 |
Extended Length | 28 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 58900 lbs |
Extended | 28 in |
Max Pressure PSI | 3000 |
Retracted | 20 in |
Weight | 73 lbs. |
Description
Hydraulic Cylinder,5 In. Bore x 8 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 180.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPW8)
- DAYTON 2L160 Cogged V-Belt, 16" Outside Length, 1/4" Top Width, 1 Ribs (13V776)
- BANDO TimingBelt, Synchro-Link, Neoprene, 300L075 (300L075G)
- LENOX Flex Nozzle (68136)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 60 Stroke - 2 Rod (207518)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 24 Stroke 1.25 Rod (287214)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 72 Stroke - 3 Rod (216150)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (207500)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.75 Rod (212736)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.25 Rod (287019)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.75 Rod (212733)
- Chief Double Acting Hydraulic Cylinders