Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 5 Bore x 72 Stroke - 2.5 Rod
Mfr # 207540
Zoro # G5437621
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Not eligible for select promotions
$1,623.99
Free 30-Day Returns
Key Features
- Bore Dia. 5 in
- Stroke Length 72 in
- Max. Pressure 3000
- Retracted Length 90 in
- Rod Dia. 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 207540
- Zoro # G5437621
- UPC # 615986025543
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 72 in |
Retracted Length | 90 in |
Rod Dia. | 2.5 in |
Port Size | SAE 12 |
Extended Length | 162 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 15600 lbs |
Extended | 162 in |
Max Pressure PSI | 3000 |
Retracted | 90 in |
Weight | 258 lbs. |
Description
Hydraulic Cylinder,5 In. Bore x 72 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E557)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88978-06-04)
- WEG 00236ET3E145JM-W22, 2 HP, 3600 RPM, TEFC, 143/5JM FRAME, 230/460 VOLTS (00236ET3E145JM-W22)
- BROWNING Mounted Cast Iron Wide Slot Take Up Ball Bearing, VTWE-223 (VTWE-223)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 8 ASAE Stroke - 0.75 Rod (287071)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (287259)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.75 Rod (207480)
- CHIEF Hydraulic Cylinder, 5" Bore Dia. (502422TCU4)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 30 Stroke - 2.5 Rod (207532)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 60 Stroke - 1.5 Rod (207457)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.375 Rod (207412)
- Chief Hydraulic Cylinders