Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 5 Bore x 60 Stroke - 2.5 Rod
Mfr # 207538
Zoro # G5437579
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Not eligible for select promotions
$1,484.99
Free 30-Day Returns
Key Features
- Bore Dia. 5 in
- Stroke Length 60 in
- Max. Pressure 3000
- Retracted Length 76 in
- Rod Dia. 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 207538
- Zoro # G5437579
- UPC # 615986025536
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 60 in |
Retracted Length | 76 in |
Rod Dia. | 2.5 in |
Port Size | SAE 12 |
Extended Length | 136 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 22000 lbs |
Extended | 136 in |
Max Pressure PSI | 3000 |
Retracted | 76 in |
Weight | 220 lbs. |
Description
Hydraulic Cylinder,5 In. Bore x 60 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Piggyback Filter/Regulator, 1/4" NPT (1109)
- SKF SKF 6212/C3, Single Row Ball Bearings (6212/C3)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-1/4-XBC)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 12 In (QS 3/8 L 12)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 16 Stroke - 3 Rod (216142)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.75 Rod (212734)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod (287045)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (287059)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod (212697)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod (287211)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke (218-318)
- Chief Hydraulic Cylinders