Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 5 Bore x 48 Stroke - 2.5 Rod
Mfr # 207536
Zoro # G5437509
product price: $1,323.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Not eligible for select promotions
$1,323.99
Free 30-Day Returns
Key Features
- Bore Dia. 5 in
- Stroke Length 48 in
- Max. Pressure 3000
- Retracted Length 62 in
- Rod Dia. 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207536
- Zoro # G5437509
- UPC # 615986025529
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 48 in |
Retracted Length | 62 in |
Rod Dia. | 2.5 in |
Port Size | SAE 12 |
Extended Length | 110 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 36100 lbs |
Max Pressure PSI | 3000 |
Extended | 110 in |
Retracted | 62 in |
Weight | 182 lbs. |
Description
Hydraulic Cylinder,5 In. Bore x 48 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB CORPORATION OF AMERICA NB Corp SW12GUU-OP Open Linear Bearing W/Resin Retainer & Seals, 3/4"ID, Steel (SW12GUU-OP)
- MARATHON MOTORS DDB Motor, 1/3 HP, 1725 rpm, 1-Ph, Dripproof (056C17D2101)
- JOHNDOW INDUSTRIES JohnDow 50:1 Pneumatic Grease Pump 120 Lb - JDL-3650 (JDL-3650)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1, PK3 (CB121608)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 60 Stroke - 1.5 Rod (207457)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 48 Stroke - 1.75 Rod (207486)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke 1.375 Rod (287235)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.25 Rod. (297126)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (287259)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 18 Stroke - 2.5 Rod (216138)
- MAXIM Hyd Cylinder, 2 In Bore, 14 In Stroke (288-312)
- Chief Double Acting Hydraulic Cylinders