Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 5 Bore x 36 Stroke - 2.5 Rod
Mfr # 207534
Zoro # G5437551
product price: $968.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$968.99
Free 30-Day Returns
Key Features
- Bore Dia. 5 in
- Stroke Length 36 in
- Max. Pressure 3000
- Retracted Length 48 in
- Rod Dia. 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207534
- Zoro # G5437551
- UPC # 615986025512
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 36 in |
Retracted Length | 48 in |
Rod Dia. | 2.5 in |
Port Size | SAE 12 |
Extended Length | 84 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 58900 lbs |
Max Pressure PSI | 3000 |
Extended | 84 in |
Retracted | 48 in |
Weight | 150 lbs. |
Description
Hydraulic Cylinder,5 In. Bore x 36 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (3300E)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (UELFLU-1M)
- BESTORQ Aftermarket ALLISCHALMERS/DEUTZ 1607813 Replacement Belt, 4LK830 (4LK830)
- DYNABRADE Cover (11419)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (212677)
- CHIEF Hydraulic Cylinder, 2" Bore Dia. (200411TCU3)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 8 ASAE Stroke - 1.5 Rod (287031)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 36 Stroke 1.25 Rod (287219)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (287033)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 48 Stroke - 1.75 Rod (287084)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (400513)
- Chief Hydraulic Cylinders