Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 5 Bore x 16 Stroke - 2.5 Rod
Mfr # 207526
Zoro # G5437560
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 5 in
- Stroke Length 16 in
- Max. Pressure 3000
- Retracted Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207526
- Zoro # G5437560
- UPC # 615986025475
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 16 in |
Retracted Length | 28 in |
Rod Dia. | 2.5 in |
Port Size | SAE 12 |
Extended Length | 44 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 58900 lbs |
Extended | 44 in |
Max Pressure PSI | 3000 |
Retracted | 28 in |
Weight | 100 lbs. |
Description
Hydraulic Cylinder,5 In. Bore x 16 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose, Hydraulic (FC300-04-25)
- LEESON 0.05 Hp Dc Gearmotor, 9 Rpm, 90 V, 30 Frame, Tenv (M1115025.00)
- PIX Belt, A/4L, 1/2 x 144 in. OC (A142)
- CONTINENTAL CONTITECH B158 Wrapped V-Belt, 161" Outside Length, 21/32" Top Width, 1 Ribs (B158)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod (287292)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.75 Rod (212741)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 20 Stroke 1.25 Rod (287213)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.25 Rod (212683)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 60 Stroke - 2 Rod (287309)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod (207494)
- PRINCE Cylinder, hyd, 2 In Bore x 8 In Stroke (A200080ABAAA07B)
- Chief Double Acting Hydraulic Cylinders