Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 4 Bore x 60 Stroke - 2 Rod
Mfr # 207518
Zoro # G5437533
product price: $841.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Not eligible for select promotions
$841.99
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 60 in
- Max. Pressure 3000
- Retracted Length 73 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207518
- Zoro # G5437533
- UPC # 615986012963
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 60 in |
Retracted Length | 73 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 133 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9490 lbs |
Max Pressure PSI | 3000 |
Extended | 133 in |
Retracted | 73 in |
Weight | 151 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 60 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 3.3A (ATV320U04M2C)
- RULAND Shaft Collar, Clamp, 2Pc, 50mm, Alum (MSP-50-A)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0101)
- SOLBERG Polyurethane Pre-Filter 384/385 (PF384)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (212674)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod. (297070)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (212715)
- CHIEF Hydraulic Cylinder, 4" Bore Dia. (400815TCU3)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 48 Stroke - 1.75 Rod (287084)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 20 Stroke - 1 Rod (288604)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 6 In Stroke (218-317)
- Chief Double Acting Hydraulic Cylinders