Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 4 Bore x 48 Stroke - 2 Rod
Mfr # 207516
Zoro # G5437420
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4 in
- Stroke Length 48 in
- Max. Pressure 3000
- Retracted Length 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 207516
- Zoro # G5437420
- UPC # 615986012956
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 48 in |
Retracted Length | 59 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 107 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 15720 lbs |
Max Pressure PSI | 3000 |
Extended | 107 in |
Retracted | 59 in |
Weight | 125 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 48 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 58" Outside Length, 1/2" Top Width, 1 Ribs (AX56)
- GATES Truflex V-Belts, 3L640 (3L640)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X08)
- PRIME GUARD LubriMatic 16 Oz. Can Multi-Purpose Lithium Grease (11316)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod (287292)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 42 Stroke - 1.75 Rod (212740)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 10 Stroke - 1.75 Rod (287046)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 0.75 Rod (207375)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 22.75 Stroke - 1.25 Rod (288613)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (212684)
- MAXIM Hyd Cylinder, 3 In Bore, 14 In Stroke (218-338)
- Chief Double Acting Hydraulic Cylinders