Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 4 Bore x 40 Stroke - 2 Rod
Mfr # 207512
Zoro # G5437402
product price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4 in
- Stroke Length 40 in
- Max. Pressure 3000
- Retracted Length 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207512
- Zoro # G5437402
- UPC # 615986012932
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 40 in |
Retracted Length | 49 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 89 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 22760 lbs |
Extended | 89 in |
Max Pressure PSI | 3000 |
Retracted | 49 in |
Weight | 107 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 40 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Lockout Valve, Tube Sz 10mm, Brass (7880 10 17)
- FASCO HVAC Motor, OAO, 1/20 HP, 1550rpm, 3.3in dia (D473)
- DART CONTROLS 1/8-10 Hp Up To 30 C/Min Output Amps (130HC100)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread Short Straight Grease Fittings 20PK (63221)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.375 Rod (287236)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (287038)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.75 Rod (212734)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 8 Stroke 1.25 Rod (287207)
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke 1.0 Rod (287202)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.5 Rod (287254)
- BIMBA 2In 1/4In 145Psi 11.75In Double Acting Pneumatic Cylinder (C-3111.75-DXP)
- Chief Double Acting Hydraulic Cylinders