Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 4 Bore x 32 Stroke - 2 Rod
Mfr # 207508
Zoro # G5437411
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4 in
- Stroke Length 32 in
- Max. Pressure 3000
- Retracted Length 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 207508
- Zoro # G5437411
- UPC # 615986012918
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 32 in |
Retracted Length | 41 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 73 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 33890 lbs |
Extended | 73 in |
Max Pressure PSI | 3000 |
Retracted | 41 in |
Weight | 90 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 32 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 58 in. EL-10 Rib (580J10)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 5 Groove 6.00" OD (3V605)
- ZORO SELECT 3/4" Fixed Bore 2 Groove Standard V-Belt Pulley 2.65" OD (2BK2534)
- DDS Shaft Seal, 30 x 38 x 4 mm., Nitrile Rubber (303804VG)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.375 Rod SAE 8 (207408)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 12 Stroke - 1.75 Rod (207464)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 18 Stroke - 0.75 Rod (207378)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287269)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke 1.375 Rod (287231)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.125 Rod. (297073)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 6 Stroke - 1.5 Rod (287030)
- Chief Double Acting Hydraulic Cylinders