Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod
Mfr # 207506
Zoro # G5437490
product price: $726.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 30 in
- Max. Pressure 3000
- Retracted Length 39 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207506
- Zoro # G5437490
- UPC # 615986012901
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 30 in |
Retracted Length | 39 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 69 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Max Pressure PSI | 3000 |
Extended | 69 in |
Retracted | 39 in |
Weight | 88 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 30 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER 5.5 oz Tube Blue (MAGRE55)
- FESTO Standards-Based Cylinder DSNU-20-70-PPV-A (DSNU-20-70-PPV-A)
- BVA HYDRAULICS FITTING ADAPTER 3/8"-18 NPTF FEMALE X 1/4"-18 NPTF MALE 10000PSI (CA3814)
- MILTON INDUSTRIES 3/8" Female Coupler G-Style (1813)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 8 Stroke 1.5 Rod (287032)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (207502)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.25 Rod (287019)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (207444)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 6 Stroke - 1.5 Rod (287030)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod. (297077)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (400527)
- Chief Hydraulic Cylinders