Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod
Mfr # 207502
Zoro # G5541212
product price: $499.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 20 in
- Max. Pressure 3000
- Retracted Length 29 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207502
- Zoro # G5541212
- UPC # 615986012888
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 20 in |
Retracted Length | 29 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 49 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Max Pressure PSI | 3000 |
Extended | 49 in |
Retracted | 29 in |
Weight | 69 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 20 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Bearing (01007)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- DAYTON Rubber Tip (TT941-A6G)
- MILTON INDUSTRIES PLUG F1/4" CPLR (2pk) (MIS-728)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.375 Rod (287236)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 24 Stroke - 0.75 Rod (207380)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.5 Rod (287041)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod (287001)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 8 ASAE Stroke - 1.125 Rod. (297121)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.125 Rod. (297079)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287269)
- Chief Hydraulic Cylinders