Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod
Mfr # 207498
Zoro # G5437448
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4 in
- Stroke Length 16 in
- Max. Pressure 3000
- Retracted Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207498
- Zoro # G5437448
- UPC # 615986012864
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 16 in |
Retracted Length | 25 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 41 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Max Pressure PSI | 3000 |
Extended | 41 in |
Retracted | 25 in |
Weight | 62 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 16 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, UC, 1-1/8 dia, 4383.77 lb (UC206-18)
- MCGILL CF Series, Cam Follower (CFH1/2SB)
- DAYTON AX37 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (6L235)
- FASCO Unit Bearing Motor, 4/250HP, 0.80, CCW, 115V (UB567)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (287302)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (287062)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 in Bore x 10 in Stroke - 2.0 Rod (288513)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.375 Rod (207420)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod (287061)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (287064)
- MAXIM Hyd Cylinder, 4 In Bore, 12 In Stroke (218-362)
- Chief Hydraulic Cylinders