Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod
Mfr # 207496
Zoro # G5437439
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4 in
- Stroke Length 14 in
- Max. Pressure 3000
- Retracted Length 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207496
- Zoro # G5437439
- UPC # 615986012857
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 14 in |
Retracted Length | 23 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 37 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Max Pressure PSI | 3000 |
Extended | 37 in |
Retracted | 23 in |
Weight | 58 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 14 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Bearings, Shielded (6313 2Z C3)
- BESTORQ Cogged Belt, 49 in Outside Length, 3/8 in Top Width, 1 Ribs (AX47)
- WESTWARD Ram System, 4 Ton (3ZC68)
- MONARCH Power Unit, 20gal., 208-230/460VAC, 2000psi (ZTJ000647)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288505)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2.25 Rod (212770)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 20 Stroke - 1 Rod (288604)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.75 Rod (212735)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.125 Rod (287009)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 16 Stroke - 3 Rod (216142)
- SIMPLEX Hydraulic Cylinder, 15 tons, 2" Stroke (R152)
- Chief Double Acting Hydraulic Cylinders