Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod
Mfr # 207492
Zoro # G5437308
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4 in
- Stroke Length 10 in
- Max. Pressure 3000
- Retracted Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207492
- Zoro # G5437308
- UPC # 615986012833
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 10 in |
Retracted Length | 19 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 29 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Max Pressure PSI | 3000 |
Extended | 29 in |
Retracted | 19 in |
Weight | 50 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 10 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37175H)
- LUBESITE Feeder, Grease, 6 Oz (560)
- TIMKEN TIM-18620, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 18620 (18620)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 9.5A (ATV320U40N4C)
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1 Rod (287201)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 24 Stroke - 1.75 Rod (287052)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 32 Stroke - 2.25 Rod (212769)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.75 Rod (287050)
- CHIEF WT Welded Hydraulic Cylinder: 8 Bore x 60 Stroke - 4 Rod (216169)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 20 Stroke - 2.5 Rod (207528)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (218-340)
- Chief Double Acting Hydraulic Cylinders