Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 3.5 Bore x 48 Stroke - 1.75 Rod
Mfr # 207486
Zoro # G5437350
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3.5 in
- Stroke Length 48 in
- Max. Pressure 3000
- Retracted Length 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207486
- Zoro # G5437350
- UPC # 615986012802
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 48 in |
Retracted Length | 58 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 106 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9340 lbs |
Extended | 106 in |
Max Pressure PSI | 3000 |
Retracted | 58 in |
Weight | 90 lbs. |
Description
Hydraulic Cylnder,3.5 In. Bore x 48 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 45mm, 6009 (6009/C3)
- FESTO Standards-Based Cylinder DSNU-12-80-P-A (DSNU-12-80-P-A)
- ARROW PNEUMATICS Arrow Tri-Star Particulate Filter F354, Poly Bowl, 1/2" Npt, 150 Psi (F354)
- TRICO LV Hand Held Style Filter Cart (36994)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.25 Rod. (297118)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.5 Rod (212692)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 Bore x 16 Stroke - 2 Rod (288515)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.25 Rod (287027)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 8 Stroke 1.5 Rod (287032)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.375 Rod (400639)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 6 Stroke - 1.75 Rod (288440)
- Chief Double Acting Hydraulic Cylinders