Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 3.5 Bore x 40 Stroke - 1.75 Rod
Mfr # 207482
Zoro # G5437323
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3.5 in
- Stroke Length 40 in
- Max. Pressure 3000
- Retracted Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207482
- Zoro # G5437323
- UPC # 615986012789
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 40 in |
Retracted Length | 48 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 88 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 13590 lbs |
Max Pressure PSI | 3000 |
Extended | 88 in |
Retracted | 48 in |
Weight | 75 lbs. |
Description
Hydraulic Cylnder,3.5 In. Bore x 40 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Poly Chain GT Carbon Belts, 8MGT-1280-36 (8MGT-1280-36)
- KBC Ball Bearing, 50mm x 110mm x 27mm, single row deep groove ball bearing, two contact seals, C3 Fit (6310-2RS KBC)
- MARATHON MOTORS Motor, General App, 3 Phase, 1 1/2 HP (H885L)
- KEYSHAFT Keyed Shaft, Dia. 1-5/8 In, 12 In L, CS (1 5/8 GKS-1045-12)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (287252)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 0.75 Rod (207372)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 42 Stroke - 1.5 Rod (207454)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 6 Stroke - 1.25 Rod. (297119)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.125 Rod. (297073)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 19.75 Stroke - 1.25 Rod (288612)
- MAXIM Hyd Cylinder, 3 In Bore, 36 In Stroke (288-345)
- Chief Hydraulic Cylinders