Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.75 Rod
Mfr # 207470
Zoro # G5437332
product price: $423.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.5 in
- Stroke Length 18 in
- Max. Pressure 3000
- Retracted Length 26 in
- Rod Dia. 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207470
- Zoro # G5437332
- UPC # 615986012727
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 18 in |
Retracted Length | 26 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 44 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 28860 lbs |
Extended | 44 in |
Max Pressure PSI | 3000 |
Retracted | 26 in |
Weight | 46 lbs. |
Description
Hydraulic Cylnder,3.5 In. Bore x 18 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171675, Return Line, 25 micron, Outside-In (MF0062549)
- DIXON 1/2 SCHRADER PLUG, 1/4 M-NPTF STEEL (SHD4M2)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MB-ADJ-04FOR-GAUGE PORT (GP6400-06-06-04FB)
- PIX V-Belt, 5/8 X 113 (5V1130)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.375 Rod (207399)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.5 Bore x 19.5 Stroke - 1.5 Rod (288609)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.75 Rod (212734)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2.25 Rod (212762)
- CHIEF WT Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 2 Rod (212752)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 24 Stroke - 2.5 Rod (207530)
- MAXIM Hyd Cylinder, 4 In Bore, 20 In Stroke (288-371)
- Chief Hydraulic Cylinders