Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 3.5 Bore x 14 Stroke - 1.75 Rod
Mfr # 207466
Zoro # G5437271
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3.5 in
- Stroke Length 14 in
- Max. Pressure 3000
- Retracted Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207466
- Zoro # G5437271
- UPC # 615986012703
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 14 in |
Retracted Length | 22 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 36 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 28860 lbs |
Max Pressure PSI | 3000 |
Extended | 36 in |
Retracted | 22 in |
Weight | 41 lbs. |
Description
Hydraulic Cylinder,3.5 In. Bore x14 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, AL095, Aluminum, 1/2", NK (AL09512NK)
- IGUS Flanged Bearing, 2 1/2 IDx2 In L, PK3 (GFI-4043-32)
- SMC Flow Control Valve, 1/4 In Tube, 1/8 In (AS2211F-N01-07SD)
- MILTON M Style Safety Coupler, 1/4" FNPT (S-99705)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod. (297075)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 19.75 Stroke - 1.25 Rod (288612)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 in Bore x 10 in Stroke - 2.0 Rod (288513)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 22.75 Stroke - 1.25 Rod (288613)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 16 Stroke - 2.5 Rod (216122)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288506)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod (207494)
- Chief Hydraulic Cylinders