Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 3.5 Bore x 12 Stroke - 1.75 Rod
Mfr # 207464
Zoro # G5437253
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3.5 in
- Stroke Length 12 in
- Max. Pressure 3000
- Retracted Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207464
- Zoro # G5437253
- UPC # 615986012697
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 12 in |
Retracted Length | 20 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 32 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 28860 lbs |
Max Pressure PSI | 3000 |
Extended | 32 in |
Retracted | 20 in |
Weight | 38 lbs. |
Description
Hydraulic Cylinder,3.5 In. Bore x12 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 40mm Bore (6208 2ZNR JEM)
- OETIKER Hose Clamp, Nominal Size 19-13/64", PK100 (16700110-100)
- TSUBAKI Roller Chain, Plastic Top, 60P ANSI, 10 ft. (60P)
- D&D 2180mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2180)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287269)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 16 Stroke - 2.5 Rod (216122)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 16 Stroke - 1.75 Rod (287278)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod (207383)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (212717)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod (288509)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 14 Stroke - 1.75 Rod (288445)
- Chief Double Acting Hydraulic Cylinders