Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod
Mfr # 207446
Zoro # G5541020
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3 in
- Stroke Length 30 in
- Max. Pressure 3000
- Retracted Length 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207446
- Zoro # G5541020
- UPC # 615986012604
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 30 in |
Retracted Length | 38 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 68 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 12330 lbs |
Max Pressure PSI | 3000 |
Extended | 68 in |
Retracted | 38 in |
Weight | 49 lbs. |
Description
Hydraulic Cylinder,3 In. Bore x 30 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Compressor Pump, 5, 7.5, Two Stage Stage, 1.31 qt Oil Capacity, 2 Cylinder (1312100706)
- D&D 43" Outside Length, 1/2" Top Width, 1 Ribs (A41/4L430)
- BOSTITCH Tool Repair Kit, For 2UV87, 2UV89, 2UV90 (N89ORK)
- ARROW PNEUMATICS Filter, .01 Micron, Metal Bowl, 1/4" (F554AW)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 16 Stroke - 3 Rod (216142)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.75 Bore x 18 Stroke - 1 Rod (288606)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287269)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 8 Stroke 1.25 Rod (287207)
- CHIEF WT Welded Hydraulic Cylinder: 8 Bore x 60 Stroke - 4 Rod (216169)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke 1.375 Rod (287231)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (400528)
- Chief Hydraulic Cylinders