Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.375 Rod
Mfr # 207399
Zoro # G5437113
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2.5 in
- Stroke Length 6 in
- Max. Pressure 3000
- Retracted Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 207399
- Zoro # G5437113
- UPC # 615986012406
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 6 in |
Retracted Length | 14 in |
Rod Dia. | 1.375 in |
Port Size | SAE 8 |
Extended Length | 20 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14720 lbs |
Extended | 20 in |
Max Pressure PSI | 3000 |
Retracted | 14 in |
Weight | 17 lbs. |
Description
Hydraulic Cylinder,2.5 In. Bore x 6 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 12.75" OD (1244B)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-1/16 In, SAE275, PK5 (300110275)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/4 In, Steel (1L662)
- PIX Belt, B/5L, 21/32 x 164 in. OC (B161)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 22.75 Stroke - 1.25 Rod (288613)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 16 Stroke - 1.75 Rod (287278)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod (207381)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (287063)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 0.75 Rod (207375)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 36 Stroke 1.25 Rod (287219)
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (288-311)
- Chief Double Acting Hydraulic Cylinders