Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.375 Rod
Mfr # 207398
Zoro # G5437107
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2.5 in
- Stroke Length 4 in
- Max. Pressure 3000
- Retracted Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207398
- Zoro # G5437107
- UPC # 615986012338
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 4 in |
Retracted Length | 12 in |
Rod Dia. | 1.375 in |
Port Size | SAE 8 |
Extended Length | 16 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14720 lbs |
Extended | 16 in |
Max Pressure PSI | 3000 |
Retracted | 12 in |
Weight | 15 lbs. |
Description
Hydraulic Cylinder,2.5 In. Bore x 4 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPZ, 10 x 1937mm LP (SPZ1937)
- RULAND Coupling, Two Piece, Bore Dia 25 mm (MSPX-25-25-F)
- SUPER LUBE 16 oz. Lightweight Oil Bottle (60016)
- CHICAGO PNEUMATIC Valve Assembly (CPT2050498953)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod (288601)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (400662)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 0.75 Rod (207372)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (212676)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288506)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod (207494)
- PHD 40Mm 115Mm Double Acting Pneumatic Cylinder (CRS6U 40X115-M)
- Chief Hydraulic Cylinders