Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.375 Rod
Mfr # 207420
Zoro # G5437229
product price: $412.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 36 in
- Max. Pressure 3000
- Retracted Length 44 in
- Rod Dia. 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207420
- Zoro # G5437229
- UPC # 615986012390
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 36 in |
Retracted Length | 44 in |
Rod Dia. | 1.375 in |
Port Size | SAE 8 |
Extended Length | 80 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 6230 lbs |
Max Pressure PSI | 3000 |
Extended | 80 in |
Retracted | 44 in |
Weight | 43 lbs. |
Description
Hydraulic Cylnder,2.5 In. Bore x 36 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (522811000)
- INGERSOLL-RAND T30 Maintenance Pack (38485298)
- SKF SKF 6201ZZ, Single Row Ball Bearings (6201ZZ)
- DDS Shaft Seal, 30 x 38 x 4 mm., Nitrile Rubber (303804VG)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (287036)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 60 Stroke - 2.5 Rod (207538)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod (288509)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.75 Rod (207472)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (207430)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 72 Stroke - 1.25 Rod (287226)
- MAXIM Hyd Cylinder, 3 In Bore, 40 In Stroke (288-346)
- Chief Double Acting Hydraulic Cylinders