Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.375 Rod
Mfr # 207416
Zoro # G5437262
product price: $366.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 30 in
- Max. Pressure 3000
- Retracted Length 38 in
- Rod Dia. 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207416
- Zoro # G5437262
- UPC # 615986012444
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 30 in |
Retracted Length | 38 in |
Rod Dia. | 1.375 in |
Port Size | SAE 8 |
Extended Length | 68 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 8630 lbs |
Max Pressure PSI | 3000 |
Extended | 68 in |
Retracted | 38 in |
Weight | 38 lbs. |
Description
This 2.5 in bore x 30 in stroke Chief WX Welded Hydraulic Cylinder features an adjustable 360 deg rotating gland and is widely used in applications where the same size cylinder can be used in a variety of directions and port positions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B541000XXC)
- CLIMAX METAL PRODUCTS H2C-400-S Two-Piece Clamping Collar (H2C-400-S)
- BANDO Double V-Belt, Bb115 (BB115)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/16 In, St (3ZN92)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 72 Stroke - 3 Rod (216150)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.75 Rod (212739)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (400614)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.125 Rod. (297097)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1 Rod (288600)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 10 - 1.75 Rod (287276)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod (288442)
- Chief Hydraulic Cylinders