Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.375 Rod
Mfr # 207414
Zoro # G5437299
Free Shipping & Returns
Not eligible for select promotions
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 24 in
- Max. Pressure 3000
- Retracted Length 32 in
- Rod Dia. 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 207414
- Zoro # G5437299
- UPC # 615986012383
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 24 in |
Retracted Length | 32 in |
Rod Dia. | 1.375 in |
Port Size | SAE 8 |
Extended Length | 56 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 12750 lbs |
Max Pressure PSI | 3000 |
Extended | 56 in |
Retracted | 32 in |
Weight | 33 lbs. |
Description
Hydraulic Cylnder,2.5 In. Bore x 24 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STUCCHI Quick Coupler: 4714 PSI, 3/4 in. SAE Female Thread, 1/2 in. Flat Face SAE Female (237426)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002M90NBP01, Return Line, 125 micron (ZX-MF4002M90NBP01)
- MAIN FILTER Hydraulic Filter, replaces WIX R40D25SV, Return Line, 25 micron, Outside-In (MF0064020)
- SOLBERG Filter, Vacuum, 3/4 In (CSL-843-075HC)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (400687)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 6 Stroke - 1.25 Rod. (297119)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.125 Rod. (297082)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 24 Stroke - 3 Rod (216144)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (287294)
- CHIEF Hydraulic Cylinder, 5" Bore Dia. (502422TCU4)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (287059)
- Chief Hydraulic Cylinders