Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.375 Rod
Mfr # 207412
Zoro # G5437280
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2.5 in
- Stroke Length 20 in
- Max. Pressure 3000
- Retracted Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207412
- Zoro # G5437280
- UPC # 615986012376
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 20 in |
Retracted Length | 28 in |
Rod Dia. | 1.375 in |
Port Size | SAE 8 |
Extended Length | 48 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14720 lbs |
Max Pressure PSI | 3000 |
Extended | 48 in |
Retracted | 28 in |
Weight | 29 lbs. |
Description
Hydraulic Cylnder,2.5 In. Bore x 20 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting (NCDMB075-0500)
- DAYTON Motor Start Capacitor, 189-227 MFD, Round (2MEP4)
- TIMKEN TRB Single Cup Cntrl Stand <4 OD, LM48511A-2 (LM48511A-2)
- LEGACY Flexzilla 36" Grease Hose 3/16" MNPT Spring Guard (L2925FZSP)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (400687)
- CHIEF Hydraulic Cylinder, 5" Bore Dia. (501620TCU3)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod. (297075)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.75 Rod (207480)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 16 Stroke - 2.5 Rod (216122)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod (288511)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.375 Rod (287240)
- Chief Double Acting Hydraulic Cylinders