Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.375 Rod
Mfr # 207404
Zoro # G5437210
product price: $330.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 12 in
- Max. Pressure 3000
- Retracted Length 20 in
- Rod Dia. 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207404
- Zoro # G5437210
- UPC # 615986012352
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 12 in |
Retracted Length | 20 in |
Rod Dia. | 1.375 in |
Port Size | SAE 8 |
Extended Length | 32 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14720 lbs |
Max Pressure PSI | 3000 |
Extended | 32 in |
Retracted | 20 in |
Weight | 22 lbs. |
Description
Hydraulic Cylnder,2.5 In. Bore x 12 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 20' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-20-11)
- HHIP MGMN-300-M Grade BPS253-CVD Cut-Off & Grooving Insert (6024-3003)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZR05025-05-11-G)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3504M)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod (400617)
- CHIEF Hydraulic Cylinder, 4" Bore Dia. (400815TCU3)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.375 Rod SAE 8 (207406)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (287302)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.75 Rod (287050)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 48 Stroke - 1.25 Rod (287222)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (400687)
- Chief Double Acting Hydraulic Cylinders