Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.375 Rod
Mfr # 207402
Zoro # G5437168
product price: $217.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 10 in
- Max. Pressure 3000
- Retracted Length 18 in
- Rod Dia. 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207402
- Zoro # G5437168
- UPC # 615986012413
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 10 in |
Retracted Length | 18 in |
Rod Dia. | 1.375 in |
Port Size | SAE 8 |
Extended Length | 28 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14720 lbs |
Extended | 28 in |
Max Pressure PSI | 3000 |
Retracted | 18 in |
Weight | 21 lbs. |
Description
Hydraulic Cylnder,2.5 In. Bore x 10 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MOMF-5)
- EAGLE BELTING Round Belt, Solid, 1/4 In, Polyurethane (4941101)
- MONARCH Poly Reservoir (500206414168)
- DODGE 1215 X 1 1/8-KW Taper Lock Bushing (1215 1-1/8)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (212702)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (287036)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 24 Stroke - 2.5 Rod (207530)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 84 Stroke - 2.25 Rod (212777)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.25 Rod (287020)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod (207494)
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke 1.0 Rod (287202)
- Chief Hydraulic Cylinders