Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod
Mfr # 207383
Zoro # G5437037
product price: $146.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 8 in
- Max. Pressure 3000
- Retracted Length 16 in
- Rod Dia. 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207383
- Zoro # G5437037
- UPC # 615986018651
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 8 in |
Retracted Length | 16 in |
Rod Dia. | 1.125 in |
Port Size | SAE 8 |
Extended Length | 24 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Max Pressure PSI | 3000 |
Extended | 24 in |
Retracted | 16 in |
Weight | 13 lbs. |
Description
Hydraulic Cylinder,2 In. Bore x 8 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MAHLE PI22040RNSMX6 Replacement/Interchange Hydraulic Filter (MF0360183)
- LENOX Cutting Oil, 5 gal, Carboy (68026)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, 1-1/16-12, Strt (202702-8-12S)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth (50BS17H X 1 1/4)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (212702)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.25 Rod. (297126)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.125 Rod (287009)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 40 Stroke - 1.375 Rod (207422)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.75 Rod (212739)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.75 Rod (212730)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 18 Stroke - 2.5 Rod (216138)
- Chief Double Acting Hydraulic Cylinders