Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2 Bore x 60 Stroke - 1.125 Rod
Mfr # 207397
Zoro # G5437177
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2 in
- Stroke Length 60 in
- Max. Pressure 3000
- Retracted Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 207397
- Zoro # G5437177
- UPC # 615986018781
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 60 in |
Retracted Length | 72 in |
Rod Dia. | 1.125 in |
Port Size | SAE 8 |
Extended Length | 132 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 1030 lbs |
Extended | 132 in |
Max Pressure PSI | 3000 |
Retracted | 72 in |
Weight | 52 lbs. |
Description
Hydraulic Cylinder,2 In. Bore x 60 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 072-350 GRAVELY Kevlar Replacement V-Belt | 5/8 x 60, B57LG (B57LG)
- TITAN PRO Motor Run Capacitor, 5 MFD, 2-3/4 In. H (TOCF5)
- FAG BEARINGS FAG 6312 2ZR C3, Deep Groove Ball Bear, SRow 90140Mm (6312 2ZR C3)
- TITAN HD Motor Dual Run Cap, 50/7.5 MFD, 440V, Round (PRCFD5075A)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288508)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.25 Rod (287017)
- CHIEF Hydraulic Cylinder, 2" Bore Dia. (202011TCU3)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 6 Stroke - 1.25 Rod. (297119)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.5 Rod (207452)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod (207389)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 ASAE Stroke - 1.75 Rod (287044)
- Chief Double Acting Hydraulic Cylinders