Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.125 Rod
Mfr # 207382
Zoro # G5437089
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2 in
- Stroke Length 6 in
- Max. Pressure 3000
- Retracted Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207382
- Zoro # G5437089
- UPC # 615986018644
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 6 in |
Retracted Length | 14 in |
Rod Dia. | 1.125 in |
Port Size | SAE 8 |
Extended Length | 20 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Max Pressure PSI | 3000 |
Extended | 20 in |
Retracted | 14 in |
Weight | 14 lbs. |
Description
This 2 in bore x 6 in stroke Chief WX Welded Hydraulic Cylinder features an adjustable 360 deg rotating gland and is widely used in applications where the same size cylinder can be used in a variety of directions and port positions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Thru-Wall Sump Strainer 3 Inch NPT Male Thread To 2 Inch NPT Port Thread with Zinc-Plated Bushing (SW3002003)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5Y012)
- DYNABRADE Exhaust Hose Assembly, 1-1/4 In. x 6 Ft. (54202)
- DUPONT Grease White Lithum 10Oz (D10100101)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (287295)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (207502)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 20 Stroke - 1 Rod (288604)
- CHIEF Hydraulic Cylinder, 3-1/2" Bore Dia. (350815TCU3)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod (287211)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (207432)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 32 Stroke - 1.25 Rod (287218)
- Chief Double Acting Hydraulic Cylinders