Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2 Bore x 48 Stroke - 1.125 Rod
Mfr # 207396
Zoro # G5437131
product price: $424.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 48 in
- Max. Pressure 3000
- Retracted Length 58 in
- Rod Dia. 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207396
- Zoro # G5437131
- UPC # 615986018774
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 48 in |
Retracted Length | 58 in |
Rod Dia. | 1.125 in |
Port Size | SAE 8 |
Extended Length | 106 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 1610 lbs |
Extended | 106 in |
Max Pressure PSI | 3000 |
Retracted | 58 in |
Weight | 42 lbs. |
Description
This 2 in bore x 48 in stroke Chief WX Welded Hydraulic Cylinder features an adjustable 360 deg rotating gland and is widely used in applications where the same size cylinder can be used in a variety of directions and port positions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON BossClamp 4Bolt IR, 2", 2-48/64"-3-4/64" (B29)
- NATIONAL HARDWARE Hartley 3 in. H X 8.25 in. W X .8.25 in. L Storm Shine Steel L Strap (N800-014)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 3/8 In (PCR18-8-6-A)
- CHIEF WT Welded Hydraulic Cylinder: 8 Bore x 60 Stroke - 4 Rod (216169)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (287063)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 8 Stroke 1.25 Rod (287207)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.75 Rod (212726)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 20 Stroke - 2.5 Rod (207528)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.75 Rod (212739)
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1 Rod (287201)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.75 Rod (207480)
- Chief Double Acting Hydraulic Cylinders