Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2 Bore x 40 Stroke - 1.125 Rod
Mfr # 207394
Zoro # G5437159
Free Shipping & Returns
Not eligible for select promotions
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 40 in
- Max. Pressure 3000
- Retracted Length 48 in
- Rod Dia. 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 207394
- Zoro # G5437159
- UPC # 615986018750
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 40 in |
Retracted Length | 48 in |
Rod Dia. | 1.125 in |
Port Size | SAE 8 |
Extended Length | 88 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 2830 lbs |
Extended | 88 in |
Max Pressure PSI | 3000 |
Retracted | 48 in |
Weight | 33 lbs. |
Description
Hydraulic Cylinder,2 In. Bore x 40 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 78" Outside Length, 1/2" Top Width, 1 Ribs (4LK780)
- DAYTON B61 V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (1A104)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71633696M)
- SPEEDAIRE Flange Mount, 2 1/2 In (6X474)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.75 Rod (212730)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287083)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 ASAE Stroke - 1.75 Rod (287044)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.375 Rod SAE 8 (207406)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.5 Rod (287265)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod (207389)
- PHD 40Mm 115Mm Double Acting Pneumatic Cylinder (CRS6U 40X115-M)
- Chief Hydraulic Cylinders