Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod
Mfr # 207381
Zoro # G5437070
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2 in
- Stroke Length 4 in
- Max. Pressure 3000
- Retracted Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207381
- Zoro # G5437070
- UPC # 615986018637
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 4 in |
Retracted Length | 12 in |
Rod Dia. | 1.125 in |
Port Size | SAE 8 |
Extended Length | 16 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Max Pressure PSI | 3000 |
Extended | 16 in |
Retracted | 12 in |
Weight | 10 lbs. |
Description
Hydraulic Cylinder,2 In. Bore x 4 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 1/2" FNPT Steel Tapered Female Threaded Plug (URP 116203)
- STONER Mold Cleaner (A555)
- B B MANUFACTURING JAx22mm, QD Bushing, C45 Steel, Black Oxide, (JAx22mm)
- 3M Spindle Bearing - Double Row Angular Contact A0938, 1/pk (28148)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 12 Stroke - 3 Rod (216141)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.75 Rod (287054)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (287063)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 48 Stroke - 2 Rod (287068)
- CHIEF Hydraulic Cylinder, 3" Bore Dia. (300812TCU3)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.75 Rod (207472)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (400520)
- Chief Hydraulic Cylinders