Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.125 Rod
Mfr # 207393
Zoro # G5437183
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2 in
- Stroke Length 36 in
- Max. Pressure 3000
- Retracted Length 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207393
- Zoro # G5437183
- UPC # 615986018743
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 36 in |
Retracted Length | 44 in |
Rod Dia. | 1.125 in |
Port Size | SAE 8 |
Extended Length | 80 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 3500 lbs |
Max Pressure PSI | 3000 |
Extended | 80 in |
Retracted | 44 in |
Weight | 31 lbs. |
Description
Hydraulic Cylinder,2 In. Bore x 36 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V530 V-Belt, 53" Outside Length, 3/8" Top Width, 1 Ribs (13V717)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZR03825-15-53-G)
- BRECO Tru-Flate Interchnge Plug, FPT, Brass, 1/4" (B-J2F2-B)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, AH Series (AH604)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.5 Rod (207440)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 20 Stroke - 2.5 Rod (207528)
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke 1.0 Rod (287204)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 6 Stroke - 1.5 Rod (287030)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod. (297075)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (287296)
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (288-311)
- Chief Hydraulic Cylinders