Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.125 Rod
Mfr # 207391
Zoro # G5437140
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2 in
- Stroke Length 30 in
- Max. Pressure 3000
- Retracted Length 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207391
- Zoro # G5437140
- UPC # 615986018729
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 30 in |
Retracted Length | 38 in |
Rod Dia. | 1.125 in |
Port Size | SAE 8 |
Extended Length | 68 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 5810 lbs |
Extended | 68 in |
Max Pressure PSI | 3000 |
Retracted | 38 in |
Weight | 26 lbs. |
Description
Hydraulic Cylinder,2 In. Bore x 30 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184TC-W22)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 1/2 In (FCR24-12-8-SS)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-108 (123209 1-1/2 SC PB 2BT)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P165015, Pressure Line, 10 micron, Outside-In (MF0058440)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (212700)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2.25 Rod (212760)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod (287004)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (207432)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.25 Rod (212712)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (287248)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 12 Stroke - 1.75 Rod (288444)
- Chief Hydraulic Cylinders