Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.125 Rod
Mfr # 207390
Zoro # G5437122
product price: $305.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 24 in
- Max. Pressure 3000
- Retracted Length 32 in
- Rod Dia. 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207390
- Zoro # G5437122
- UPC # 615986018712
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 24 in |
Retracted Length | 32 in |
Rod Dia. | 1.125 in |
Port Size | SAE 8 |
Extended Length | 56 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 6750 lbs |
Extended | 56 in |
Max Pressure PSI | 3000 |
Retracted | 32 in |
Weight | 24.81 lbs. |
Description
Hydraulic Cylinder,2 In. Bore x 24 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Oiler, Aluminum, Watchdog, 4 Oz (31820)
- FESTO Plastic Tubing PEN-10X1, 5-RT (PEN-10X1,5-RT)
- DAYTON Chuck Screw (PN5ZL26001G)
- MILWAUKEE TOOL CordlessSpeedGrease, 18volt, GunGreaseCoup (2646-21CT, 49-16-2648)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.5 Bore x 23.5 Stroke - 1.5 Rod (288610)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod (212706)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.75 Rod (207470)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 24 Stroke 1.25 Rod (287214)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 16 Stroke - 1.75 Rod (287049)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod (207494)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulics Low Profile Hydraulic Cylinder, 30 Ton, 2.44" Stroke (HL3002)
- Chief Hydraulic Cylinders